Abbotsford
tab2546

ABB 1 inch T&B Liquidtight Strain Relief Connector

Price $20.0340 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2546

Description

The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Item Name Strain Relief Cord Connector
Type Straight Trade Size 1 in
Conductor Size 3/4 - 7/8 in Connection NPT
Material Die-Cast Zinc Color/Finish Light Gray/Electro Zinc Plated
Temperature Rating 105 °C Includes Sealing Ring, Locknut
Standards UL E13938, CSA Certified, Meets Coast Guard CG293 Application Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B)
UPC 786210025469

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100 5400 - UNIT = 5400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok