Abbotsford
tab2564

ABB 1-1/2 inch T&B Liquidtight Strain Relief Connector

Price $72.1689 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2564

Description

The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Item Name Strain Relief Cord Connector
Type Straight Trade Size 1-1/2 in
Conductor Size 1.187 - 1-3/8 in Connection NPT
Material Die-Cast Zinc Color/Finish Light Gray/Electro Zinc Plated
Temperature Rating 105 °C Includes Sealing Ring, Locknut
Standards UL E13938, CSA Certified, Meets Coast Guard CG293 Application Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B)
UPC 786210025643

Packages

1 - UNIT - 1 5 - UNIT = 5 10 - UNIT = 10 2160 - UNIT = 2160
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok