Abbotsford
tab2587

ABB 2-1/2 inch T&B Liquidtight Strain Relief Connector

Price $219.3282 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2587

Description

Liquidtight strain relief fitting is used for industrial flexible cord and cables, provides adequate strain relief. Neoprene bushing makes liquidtight installation, applies pressure against cable the full length of bushing.

Specifications

Brand Name ABB Item Name Liquidtight Strain Relief Cord Connector
Type Straight Trade Size 2-1/2 in
Conductor Size 2.35 - 2.565 in Material Malleable Iron
Thread Size 2-1/2 in Thread Type NPT
Temperature Rating 0 - 105 °C Includes Sealing Ring, Lock Nut
Standards UL E13938, CSA Certified, Meets Coast Guard CG293, NEC 501-4(B) Application Suitable for use in Hazardous Locations
UPC 786210025872

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok