Abbotsford
tab2594

ABB 3 inch T&B Liquidtight Strain Relief Connector

Price $279.8385 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2594

Description

Liquidtight strain relief fitting with a hub size of 3 inch.

Specifications

Brand Name ABB Item Name Strain Relief Cord Connector
Type Straight Trade Size 3 in
Conductor Size 2.535 - 2-3/4 in Thread Length 26.19 mm
Material Malleable Iron Color/Finish Untreated
Thread Type NPT Temperature Rating 105 °C
Includes Locknut, Sealing Ring Standards UL E13938 Listed, CSA Certified, Meets Coast Guard CG293
Application Suitable for Use In Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) UPC 786210025940

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok