Abbotsford
tab2520

ABB 1/2 inch, .125-.250 range, T&B Liquidtight Strain Relief Cord Connector

Price $15.5855 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2520

Description

Liquidtight strain relief fitting is used for industrial flexible cord and cables, provides adequate strain relief. Neoprene bushing makes liquidtight installation, applies pressure against cable the full length of bushing.

Specifications

Brand Name ABB Item Name Strain Relief Cord Connector
Type Straight Trade Size 1/2 in
Conductor Size 1/8 - 1/4 in Connection NPT
Thread Length 15.8 mm Material Die-Cast Zinc
Color/Finish Metallic Temperature Rating 105 °C
Includes Sealing Ring, Locknut Standards UL E13938, CSA Certified, Meets Coast Guard CG293
Application Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) UPC 786210025209

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 1440 - UNIT = 14400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok