Abbotsford
tab2521

ABB 1/2 inch, .250-.375 range, T&B Liquidtight Strain Relief Cord Connector

Price $15.3240 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2521

Description

The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Item Name Strain Relief Cord Connector
Type Straight Trade Size 1/2 in
Conductor Size 1/4 - 3/8 in Connection NPT
Thread Length 15.875 mm Material Die-Cast Zinc
Color/Finish Light Gray/Electro Zinc Plated Thread Type NPT
Temperature Rating 105 °C Includes Locknut
Standards UL E13938, CSA Certified, Meets Coast Guard CG293 Application Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B)
UPC 786210025216

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 1120 - UNIT = 11200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok