Abbotsford
tab2534

ABB 3/4 inch Liquidtight Strain Relief Cord Connector, Die Cast Zinc

Price $16.4471 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2534

Description

Liquidtight Strain Relief Cord Connector, 3/4 Inch, Straight, Cord Range 0.500 to 0.625 Inch, Die Cast Zinc.Meets Coast Guard CG293.

Specifications

Brand Name ABB Item Name Strain Relief Cord Connector
Type Straight Trade Size 3/4 in
Conductor Size 1/2 - 5/8 in Connection NPT
Material Die-Cast Zinc Color/Finish Light Gray/Electro Zinc Plated
Temperature Rating 105 °C Includes Locknut
Standards UL E13938, CSA Certified, Meets Coast Guard CG293 Application Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B)
UPC 786210025346

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 8400 - UNIT = 8400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok