Abbotsford
tab2931s

ABB 3/4 inch T&B Liquidtight Strain Relief Connector

Price $47.1204 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2931S

Description

RANGERâ„¢ series liquidtight fittings to secure flexible cord or power cable to a box or enclosure and provide strain relief.

Specifications

Brand Name ABB Item Name Liquidtight Strain Relief Connector
Type Flexible, Straight Trade Size 3/4 in
Conductor Size 0.31 - 0.56 in Connection NPT
Thread Length 19.05 mm Material Steel
Color/Finish Metallic/Untreated Includes Sealing Ring, Locknut
Standards CSA Certified Application Liquidtight Fitting to Secure Flexible Cord or Power Cable to a Box or Enclosure
UPC 786210297439

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok