Abbotsford
tabl150grl

ABB 1-1/2 inch T&B Grounding and Bonding Locknut with Lay-in Lug and Screw

Price $28.4170 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:L150GRL

Description

BOND STAR® grounding locknut with lay-in lug and screw. Extreme grounding for data and control applications.

Specifications

Brand Name ABB Item Name Lock Nut with Lug
Type Grounding Trade Size 1-1/2 in
Material Die-Cast Copperfree Aluminum Color/Finish Silver
Standards CSA 4484 Certified, UL E3060 Listed Application Extreme Grounding for Data and Control Applications
UPC 786210695457

Packages

1 - UNIT - 1 2 - UNIT = 2 10 - UNIT = 10 1560 - UNIT = 1560
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok