Abbotsford
tabl125grl

ABB 1-1/4 inch T&B Grounding and Bonding Locknut with Lay-In Lug and Screw

Price $25.6131 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:L125GRL

Description

BOND STARĀ® grounding locknut with lay-in lug and screw. Extreme grounding for data and control applications.

Specifications

Brand Name ABB Item Name Lock Nut with Lug
Type Grounding Trade Size 1-1/4 in
Material Die-Cast Copperfree Aluminum Color/Finish Silver
Standards CSA 4484 Certified, UL E3060 Listed Application Extreme Grounding for Data and Control Applications
UPC 786210695440

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok