Abbotsford
alucon112

GENERIC CONDUIT 1-1/2 inch x 10 ft Aluminum Conduit

Price $8.3125 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:COLUMBIA-MBF
Manufacturer #:734761

Specifications

Brand Name Approved Vendor Item Name Conduit
Trade Size 1-1/2 in Length 10 ft
Diameter 1.9 in OD Wall Thickness 0.138 in
Material Aluminum Color Silver

Packages

10 - UNIT - (10) 250 - UNIT - 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok