Abbotsford
alucon114

GENERIC CONDUIT 1-1/4 inch x 10 ft Aluminum Conduit

Price $6.8835 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:COLUMBIA-MBF
Manufacturer #:734759

Specifications

Brand Name Approved Vendor Item Name Conduit
Trade Size 1-1/4 in Diameter 1.66 in OD
Wall Thickness 0.133 in Material Aluminum
Color Silver

Packages

10 - Unit - (10) 50 - UNIT - 50 250 - UNIT - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok