GENERIC CONDUIT 1/2 inch x 10 ft Aluminum Conduit
Specifications
Brand Name | Approved Vendor | Item Name | Conduit |
Trade Size | 1/2 in | Diameter | 0.84 in OD |
Wall Thickness | 0.104 in | Material | Aluminum |
Color | Silver |
Packages
10 - UNIT - (10) | 1000 - UNIT - 1000 |