Abbotsford
tabcond114g

ABB 1-1/4 inch x 10 ft OCAL-BLUE PVC Coated Steel Conduit, Gray

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:COND11/4-G

Description

PRODUCT FEATURES:- Hot-dip galvanized steel - Nominal 0.002 in. (2 mils) blue urethane coating on interior - Hot-dipped galvanized threads (steel) - Minimum 0.040 in. (40 mils) PVC coating on exterior - Colour-coded thread protectors - Couplings shipped with conduit are packaged separately

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name Conduit Type Rigid
Trade Size 1-1/4 in Length 3.02 m
Diameter 1.39 in ID x 1.74 in OD Wall Thickness 0.17 in
Material Steel with PVC Coated Color Gray
Finish Hot-Dipped Galvanized Standards UL File Number E46453, CSA Certified
Application Corrosion Protection for Electrical Systems UPC 704508261047

Packages

1 - UNIT - 1 10 - UNIT = (10) 420 - UNIT = 420
This website uses cookies to ensure you get the best experience on our website. Read more
Ok