Abbotsford
appme323s

EGS 1/2 inch x 5/8 inch M ME-S Male Enlarger

Price $16.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ME323S

Description

O-Z/Gedney ME-S male enlargers are explosionproof and dust-ignitionproof. They are used to enlarge a threaded hub in an enclosure or fitting.

Specifications

Brand Name O-Z/Gedney Material Steel
Finish Zinc Electroplated Type Type ME-S Male Enlarger
Standards Third Party Certification: UL File Number E-34997, Class I, Division 1, 2, Groups A, B, C, D, Class I, Zone 1, 2, Groups IIA, IIB, IIC, Class II, Division 1, 2, Groups E, F, G, Class III Suitable For Wet Locations, CSA 009795, Applicable Third Party Standards: UL 514B And 886, CSA C22.2 Number 30 NEC Articles 500-503 & 505 Application For Rigid Conduit And IMC
UPC 783126390001

Packages

25 - UNIT - (25) 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok