Abbotsford
arlsb10

ARLINGTON INDUSTRIES 1/2 inch Arlington Non-Metallic Bushing for Metal Studs, Yellow

Price $0.3344 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:SB10

Description

Non-Metallic Bushings for Metal Studs.

Specifications

Brand Name Arlington Item Name Bushing
Connection Size 1/2 in Material Plastic
Color Black Type Open
Dimensions 0.7 in ID x 0.94 in OD x 0.47 in T Packaging Quantity 100/Case
Standards UL File Number E161207, CSA File Number LR49636 Application For Metal Studs
UPC 018997180100

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok