ABB 1-1/2 inch x 1-1/4 inch Iberville Reducing Bushings-NPS (Steel)
Description
IBERVILLE® reducing bushing made of steel. 105 °C rated temperature.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Reducing Bushing | Connection Size | 1-1/2 x 1-1/4 in |
Connection Type | NPT | Material | Steel |
Type | Shock Resistant | For Use With | Rigid/IMC Conduits |
Standards | CSA Certified | Application | For Use with Rigid/IMC Conduits |
UPC | 622538641076 |
Packages
10 - UNIT - (10) | 4410 - UNIT = 4410 |