Abbotsford
ibv2406

ABB 3/4 inch Iberville Insulated Metallic Bushing (Aluminum)

Price $4.8513 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2406

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on conduit, boxes and cabinets. Also offer grounding connection lug. Made of galvanised steel or zinc plated steel provide, corrosion-resistance. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Insulating Bushing Connection Size 3/4 in
Material Die-Cast Zinc Finish Plastic Coated
Type Insulated Bushing Standards CSA Certified
Application For use with Rigid/IMC Conduits UPC 622538695062

Packages

1 - UNIT - 1 25 - UNIT - 25 100 - UNIT - (100) 2250 - UNIT - 2250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok