Abbotsford
tab1245

ABB 1/2-3/4 inch T&B Male Conduit Enlarger

Price $13.6171 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1245

Description

TC 1245 MALE ENLARGER

Specifications

Brand Name ABB Item Name Enlarger
Connection Size 1/2 - 3/4 in Material Malleable Iron
Type Reducers & Enlargers Standards UL File Number E23018, CSA Certified
Application Suitable for use in Hazardous Locations UPC 786210012452

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 2100 - UNIT = 21000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok