Abbotsford
tab1250

ABB 3/4 inch-1/2 inch T&B Female Reducer

Price $16.8475 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1250-TB

Description

TB® female reducer made of malleable iron for use with rigid and intermediate metal conduit fitting type. Adapt any outlet to the next smaller size of conduit. Hex shoulder makes wrench tightening convenient.

Specifications

Brand Name ABB Item Name Reducing Bushing
Connection Size 3/4 - 1/2 in Connection Type NPT
Material Malleable Iron Type Threaded Reducer
Application For Connecting Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation UPC 786210012506

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = 100 1200 - UNIT - 1200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok