Abbotsford
tab125tb

ABB 1-1/4 inch T&B Fittings Steel Metallic Bushing

Price $8.9382 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:125-TB

Description

Bushing made of steel. 1-15/16 inch diameter, 9/16 inch height. Smoothly rounded shoulder covers end of conduit, broad flange covers knockout hole. High ribs make tightening easy with fingers or with wrench.

Specifications

Brand Name ABB Item Name Conduit Bushing
Connection Size 1-1/4 in Connection Type Threaded
Material Steel Type Conduit Bushing
Standards UL File Number E23018, CSA Certified Application For use with Rigid/IMC Conduits
UPC 786210001258

Packages

1 - UNIT - 1 50 - UNIT = 50 200 - UNIT = 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok