Abbotsford
tab126al

ABB 1-1/2 inch T&B Fittings Aluminum Metallic Bushing

Price $11.3035 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:126AL

Description

TBĀ® metallic bushing made of aluminium. Smoothly rounded shoulder covers end of conduit, broad flange covers knockout hole. High ribs make tightening easy with fingers or with wrench. Locknut type base gives improved bonding and resists loosening under conditions of vibration.

Specifications

Brand Name ABB Item Name Conduit Bushing
Connection Size 1-1/2 in Connection Type NPT
Material Aluminum Type Shock Resistant
For Use With Rigid/IMC Conduits Standards UL File Number E23018, CSA Certified
Application For Use with Rigid/IMC Conduit UPC 786210801100

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok