Abbotsford
tab128

ABB 2-1/2 inch T&B Fittings Malleable Iron Metallic Bushing

Price $37.3753 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:128

Description

Metallic bushing with smoothly rounded shoulder covers end of conduit. Broad flange covers knockout hole. High ribs make tightening easy with fingers or with wrench. Locknut type base gives improved bonding and resists loosening under conditions of vibration.

Specifications

Brand Name ABB Item Name Conduit Bushing
Connection Size 2-1/2 in Material Malleable Iron
Type Bushings Dimensions 63.5 mm ID
Standards UL File Number E23018, CSA Certified Application For use with Rigid/IMC Conduits
UPC 786210001289

Packages

1 - UNIT - 1 10 - UNIT = 10 30 - UNIT = 30
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok