Abbotsford
tab1222

ABB 1/2 inch T&B Fittings Steel Insulated Throat Fitting

Price $7.5636 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1222

Description

Insulated throat fitting made of steel with a size of 1/2 inch. Reduce wire pulling effort by as much as 50%.

Specifications

Brand Name ABB Item Name Insulating Bushing
Connection Size 1/2 in Connection Type Threaded
Material Steel Type Bushings
Standards UL File Number E23018, CSA Certified Application For use with Rigid/IMC Conduits
UPC 786210012223

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok