Abbotsford
tab1224

ABB 1 inch T&B Fittings Steel Insulated Throat Fitting

Price $16.6239 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1224

Description

TB® insulated throat fitting constructed from steel, recognizable by the distinctive trademarked blue insulating liner in the throat. Reduce wire pulling effort by as much as 50%, temperature rating 105 °C. 1-19/32 x 19/32 inch.

Specifications

Brand Name ABB Item Name Insulating Bushing
Connection Size 1 in Connection Type Threaded
Material Steel Type Bushings
Standards UL File Number E23018, CSA Certified Application For use with Rigid/IMC Conduits
UPC 786210012247

Packages

1 - UNIT - 1 10 - UNIT = 10 40 - UNIT = 40 3920 - UNIT = 3920
This website uses cookies to ensure you get the best experience on our website. Read more
Ok