Abbotsford
tab1226

ABB 1-1/2 inch T&B Fittings Steel Insulated Throat Fitting

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1226

Description

Insulated throat fitting made of steel. 2-3/16 inch diameter, 23/32 inch height, 105 °C temperature rating.

Specifications

Brand Name ABB Item Name Bushing
Connection Size 1-1/2 in Material Steel
Type Insulated Dimensions 2-3/16 in OD
For Use With Rigid/IMC Conduit Packaging Quantity 5/Pack, 20/Case
Standards CSA Certified, UL File Number E23018 Application For Use with Rigid/IMC Conduit
UPC 786210012261

Packages

1 - UNIT - 1 5 - UNIT = 5 20 - UNIT = 20 4400 - UNIT = 4400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok