Abbotsford
tab123

ABB 3/4 inch T&B Fittings Steel Metallic Bushing

Price $4.8418 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:123-TB

Description

3/4 Inch Steel Bushing for Use with Rigid/IMC Conduit

Specifications

Brand Name Thomas & Betts Item Name Bushing
Connection Size 3/4 in Material Steel
Type Bushings For Use With Rigid/IMC Conduit
Standards UL E23018 Listed, CSA Certified Application For Use with Rigid/IMC Conduit
UPC 786210357355

Packages

1 - UNIT - 1 100 - UNIT = 100 1000 - UNIT = 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok