Abbotsford
tab123al

ABB 3/4 inch T&B Fittings Aluminum Metallic Bushing

Price $3.5574 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:123AL

Description

Bushing made of aluminium. 1-9/32 inch diameter, 13/32 inch height. Smoothly rounded shoulder covers end of conduit, broad flange covers knockout hole. High ribs make tightening easy with fingers or with wrench.

Specifications

Brand Name ABB Item Name Conduit Bushing
Connection Size 3/4 in Material Aluminum
Type Conduit Bushing Dimensions 1-9/32 in dia x 13/32 in L
For Use With Rigid/IMC Conduits Standards UL E23018, UL E23018, CSA Certified
Application For Use with Rigid/IMC Conduit UPC 786210801070

Packages

1 - UNIT - 1 100 - UNIT = 100 1000 - UNIT = 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok