Abbotsford
tab1461

ABB 3/4 inch T&B Capped Bushing

Price $5.5208 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1461

Description

BUSHINGS AND PUSH-PENNY® Capped bushing designed to stand up to normal handling and is functionally unaffected by moisture. Removable with pliers.

Specifications

Brand Name ABB Sub Brand Push-Penny®
Item Name Plug Bushing Connection Size 3/4 in
Material Steel/Polyethylene Type Capped
Standards CSA Certified, UL E23018 Listed Application For Rigid/IMC Conduits
UPC 786210014616

Packages

1 - UNIT - 1 100 - UNIT = 100 200 - UNIT = 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok