Abbotsford
tab226

ABB 1-1/2 inch T&B Plastic Insulating Bushing

Price $3.9854 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:226

Description

TB® insulated throat fitting with impact-resistant plastic insulation. These bushings have ribs for gripping when installing. Perfect threads for easy thread on, UL Listed 105°C, NPT threaded. 2-15/64 x 6/16 inch.

Specifications

Brand Name ABB Item Name Insulating Bushing
Connection Size 1-1/2 in Connection Type Threaded
Material Plastic Finish Untreated
Type Bushings Standards UL File Number E23018, CSA Certified
Application For use with Rigid/IMC Conduits UPC 786210002262

Packages

1 - UNIT - 1 25 - UNIT - 25 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok