ABB 1 1/2 inch - 1 inch T&B Reducer
Description
TB® threaded reducer made of malleable iron. For reducing the threaded opening in conduit bodies or any female threaded fitting. Smooth, built-in bushing completely covers rough ends of conduit.
Specifications
Brand Name | ABB | Item Name | Reducing Bushing |
Connection Size | 1-1/2 - 1 in | Connection Type | NPT |
Material | Malleable Iron | Type | Reducer |
Standards | UL File Number E23018, CSA Certified | Application | For Connecting Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation |
UPC | 786210006093 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 |