Abbotsford
tab8225

ABB 3/4 inch T&B Insulated Set Screw Connector

Price $22.3459 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:8225

Description

Set Screw fitting insulated made of steel with a size of 3/4 in.

Specifications

Brand Name ABB Item Name Set Screw Connector
Type Straight, Insulated, One-Piece Trade Size 3/4 in
Length 38.1 mm Connection Threaded
Material Steel Color/Finish Electro Zinc Plated
Includes Locknut Standards UL File Number E23018, CSA Certified
Application To Connect and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit UPC 786210082257

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok