Abbotsford
tab8423

ABB 1-1/4 inch T&B Threadless Connector

Price $89.7223 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:8423

Description

Rigid and intermediate metal conduit nylon insulated threadless fitting. A split steel ring with diagonal serrations grips the conduit and bites into it for positive ground. Makes a permanent connection and eliminates the need for cutting a thread on the conduit. Insulation helps to guarantee continuity of service with protection of the conductor at the critical point-the fitting bushing.

Specifications

Brand Name ABB Item Name Connector
Type Threadless Trade Size 1-1/4 in
Connection Threaded Material Malleable Iron
Standards UL E23018, CSA 2884 Certified Application For Connecting and Effectively Bond Threadless Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threadless Conduit
UPC 786210084237

Packages

1 - UNIT - 1 5 - UNIT = 5 15 - UNIT = 15 2835 - UNIT = 2835
This website uses cookies to ensure you get the best experience on our website. Read more
Ok