Abbotsford
tabcpl4g

ABB 4 inch Ocal PVC-Coated Conduit Coupling, Gray

Price $191.0635 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CPL4-G

Description

OCAL-BLUE™ coupling made of steel. Nominal 0.002 inch (2 mils) blue urethane coating on interior and threads. Minimum 0.04 inch (40 mils) PVC coating bonded to exterior. Couplings have straight threads (NPS), not tapered. Molded ribs on outer coating for easy installation. Couplings have pressure-sealing sleeves to protect your connection. 3.19 inch length, 7.19 inch length including sleeve, 3.08 lb weight.

Specifications

Brand Name ABB Sub Brand Ocal-Blue®
Item Name Conduit Coupling Connection Size 4 in
Connection Type NSF, Plug-In Material Steel
Color Gray Finish PVC Coated
Type Conduit Coupling Dimensions 7.19 in L
Application For Conduit Sections UPC 704508362744

Packages

1 - UNIT - 1 11 - UNIT = 11 407 - UNIT = 407
This website uses cookies to ensure you get the best experience on our website. Read more
Ok