Abbotsford
apphub150

EGS 1-1/2 inch Appleton Threaded Rigid and IMC Conduit Hub, Straight Malleable Iron

Price $26.1182 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:HUB150

Description

Straight Insulated Throat Hub, Size: 1-1/2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL List

Specifications

Brand Name Appleton Item Name Throat Hub
Size 1-1/2 in Material Malleable Iron
Type Straight, Insulated, 2-Piece Connection Type Internal Thread
Finish Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Dimensions 46.5 mm L x 66.8 mm dia
Standards UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL Listed For Class I, Division 2 Application For Use to Connect Rigid Metal Conduit or IMC to a Threadless Opening in an Enclosure
UPC 781381462754

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok