Abbotsford
apphub50

EGS 1/2 inch Appleton Threaded Rigid and IMC Conduit Hub, Straight Steel

Price $15.0109 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:HUB50

Description

Appleton Conduit Hub, Haz. Loc, Steel w/ Wedge Adaptor allows nearly flush fit inside box, to allow more wiring space. Self Locking - no Locknut needed, vibration resistant. ½" Straight

Specifications

Brand Name Appleton Item Name Conduit Hub with Insulated Throat
Size 1/2 in Material Steel
Type Straight Finish Electro Zinc Plated
Dimensions 27.4 mm dia x 28.2 mm L Standards UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, Class I, Division 2
Application For use to Connect Rigid Metal Conduit or IMC to a Threadless Opening in an Enclosure UPC 781381462556

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok