Abbotsford
tab378

ABB 3 1/2 inch T&B Hub Connector

Price $291.5598 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:378

Description

Rigid and intermediate metal conduit hub fitting to connect threaded metal conduit to a threadless opening in a box or enclosure in outdoor or indoor location exposed to continuous or intermittent moisture.

Specifications

Brand Name ABB Item Name Conduit Hub Connector
Size 3-1/2 in Material Malleable Iron
Type Insulated Connection Type Threaded
Finish Galvanic/Electrolytic Zinc Plated Temperature Rating 105 °C
Standards UL E23018 Listed, CSA Certified Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
UPC 786210003788

Packages

1 - UNIT - 1 672 - UNIT = 672
This website uses cookies to ensure you get the best experience on our website. Read more
Ok