Abbotsford
tab372

ABB 1 inch Ocal T&B Hub Connector, Steel

Price $46.9226 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:372

Description

Threaded bullet hubs made of steel. It is used to connect threaded metal conduit to a threadless opening in a box or enclosure in outdoor or indoor location exposed to continuous or intermittent moisture.

Specifications

Brand Name ABB Item Name Conduit Hub
Size 1 in Material Steel
Type Straight Finish Zinc Plated
Dimensions 53.086 mm dia x 43.434 mm L Temperature Rating 105 °C
Standards UL File Number E23018, CSA Certified Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
UPC 786210003726

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25 4950 - UNIT = 4950
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok