Abbotsford
tabh050grac

ABB 1/2 inch Aluminum Grounding/Bonding Locknut

Price $33.1333 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H050GRA-C

Description

1/2 Inch Hub with Aluminum, Grounding/Bonding Locknut, Insulated Throat for Threaded Rigid Metal Conduit.

Specifications

Brand Name ABB Item Name Conduit Hub
Size 1/2 in Material Aluminum
Type Hubs & Accessories Color Metallic
Dimensions 19/32 in ID x 17/16 in OD x 1-3/16 in L Includes Grounding Locknut
Standards UL File Number E23018, CSA Certified Application For use with Rigid/IMC Conduits
UPC 786210361031

Packages

1 - UNIT - 1 25 - UNIT - 25 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok