Abbotsford
tabh050grc

ABB 1/2 inch T&B Grounding Hub, Zinc

Price $27.2610 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H050GR-C

Description

Rigid and intermediate metal conduit grounding hub fitting. Thermoplastic insulating throat.

Specifications

Brand Name ABB Item Name Conduit Hub
Size 1/2 in Material Zinc
Type Hubs & Accessories Color Metallic
Dimensions 19/32 in ID x 17/16 in OD x 1-3/16 in L Includes Grounding Locknut
Standards UL File Number E23018, CSA Certified Application For use with Rigid/IMC Conduits
UPC 786210361024

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok