Abbotsford
tabh075grc

ABB 3/4 inch T&B Grounding Hub, Zinc

Price $31.0572 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H075GR-C

Description

T&B grounding hub made of Zinc or copper free aluminum with a size of 3/4 in.

Specifications

Brand Name ABB Item Name Grounding Hub
Size 3/4 in Material Aluminum
Mounting Screw Mount Type Hubs & Accessories
Color Metallic Finish Untreated
Dimensions 1-1/32 in OD x 5/32 in ID x 1-9/32 in L For Use With Rigid/IMC Conduit
Includes Grounding Locknut Standards UL File Number E23018, CSA Certified
Application For Use with Rigid/IMC Conduit UPC 786210361048

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok