Abbotsford
tabh150grc

ABB 1-1/2 inch T&B Grounding Hub, Zinc

Price $51.4158 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H150GR-C

Description

Rigid and intermediate metal conduit grounding hub fitting. Thermoplastic insulating throat.

Specifications

Brand Name ABB Item Name Conduit Hub
Size 1-1/2 in Material Zinc
Type Hubs & Accessories Color Metallic
Dimensions 1-17/32 in ID x 2-3/4 in OD x 1-7/8 in L Includes Grounding Locknut
Standards UL File Number E23018, CSA Certified Application For use with Rigid/IMC Conduits
UPC 786210361109

Packages

1 - UNIT - 1 10 - UNIT = 10 2200 - UNIT = 2200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok