Abbotsford
tabh100a

ABB Thomas & Betts 1 inch Aluminum Conduit Hub

Price $38.9202 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H100A

Description

Rigid and intermediate metal conduit hub fitting designed for unequalled performance. Thermoplastic insulating throat.

Specifications

Brand Name ABB Item Name Conduit Hub
Size 1 in Material Aluminum
Type Hub Connector Temperature Rating 105 degrees C
Standards UL File Number E23018, CSA Certified Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
UPC 786210898438

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25 2700 - UNIT - 2700
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok