Abbotsford
tabh100cap

ABB 1 inch T&B Capoff

Price $33.2870 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H100CAP

Description

Cap-off.

Specifications

Brand Name ABB Item Name Capoff with Insulated Throat
Size 1 in Material Zinc
Type Hubs & Accessories Finish Untreated
Dimensions 2 in OD x 1-11/16 in L Standards UL File Number E23018, CSA Certified
Application For use with Rigid/IMC Conduits UPC 786210044781

Packages

1 - UNIT - 1 25 - UNIT = 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok