Abbotsford
tabh100capa

ABB 1 inch T&B Aluminum Capoff

Price $46.3247 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H100CAPA

Description

Capoff made of copper-free aluminium with a size of 1 inch. Nitrile (Buna-N) sealing ring. Designed for unequalled performance. For use with rigid and intermediate metal conduit fittings.

Specifications

Brand Name ABB Item Name Capoff with Thermoplastic Insulated Throat
Size 1 in Material Aluminum
Type Hubs & Accessories Connection Type NPT
Dimensions 2 in dia x 1-11/16 in L Temperature Rating 105 °C
For Use With Rigid/IMC Conduit Standards UL File Number E23018, CSA Certified, NEMA 3R, 4 and 13
Application For Use with Rigid/IMC Conduit UPC 786210048956

Packages

1 - UNIT - 1 25 - UNIT = 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok