Abbotsford
tabh100grac

ABB 1 inch Aluminum Grounding/Bonding Locknut

Price $49.3552 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H100GRA-C

Description

1 Inch Hub with Aluminum, Grounding/Bonding Locknut, Insulated Throat for Threaded Rigid Metal Conduit.

Specifications

Brand Name ABB Item Name Conduit Hub
Size 1 in Material Aluminum
Type Hubs & Accessories Color Metallic
Dimensions 1 in ID x 2 in OD x 1-13/16 in L Includes Grounding Locknut
Standards UL File Number E23018, CSA Certified Application For use with Rigid/IMC Conduits
UPC 786210361079

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25 3000 - UNIT - 3000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok