Abbotsford
tabh100tb

ABB 1 inch T&B Zinc Conduit Hub

Price $32.8057 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H100-TB

Description

Hub, TB® made of zinc. It is designed for unequalled performance. Thermoplastic insulating throat with temperature rating of 105 °C, Flammability rating of 94V-0. The innovative engineering of the TB hub will quite simply, raise your performance expectations for threaded hubs.

Specifications

Brand Name ABB Item Name Conduit Hub
Size 1 in Material Zinc
Type Straight Dimensions 50.8 mm dia x 45.974 mm L
Temperature Rating 105 °C Standards UL File Number E23018, CSA Certified
Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure UPC 786210898636

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25 2700 - UNIT - 2700
This website uses cookies to ensure you get the best experience on our website. Read more
Ok