Abbotsford
tabh125a

ABB 1.25 inch T&B Aluminum Conduit Hub

Price $54.1851 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H125A

Description

Rigid and intermediate metal conduit hub fitting designed for unequalled performance. Thermoplastic insulating throat.

Specifications

Brand Name ABB Item Name Conduit Hub
Size 1-1/4 in Material Aluminum
Type Hub Connector Temperature Rating 105 °C
Standards UL File Number E23018, CSA Certified Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
UPC 786210903460

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25 3850 - UNIT = 3850
This website uses cookies to ensure you get the best experience on our website. Read more
Ok