Abbotsford
tabh125cap

ABB 1-1/4 inch T&B Capoff

Price $40.8903 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H125CAP

Description

Cap-off.

Specifications

Brand Name ABB Item Name Capoff with Insulated Throat
Size 1-1/4 in Material Zinc
Type Hubs & Accessories Dimensions 2-3/8 in OD x 1-25/32 in L
Temperature Rating 105 °C For Use With Rigid/IMC Conduit
Standards UL File Number E23018, CSA Certified Application For Use with Rigid/IMC Conduit
UPC 786210044798

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok