Abbotsford
tabh200cap

ABB 2 inch T&B Capoff

Price $51.7594 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H200CAP

Description

Cap-off.

Specifications

Brand Name ABB Sub Brand Bullet®
Item Name Capoff with Insulated Throat Size 2 in
Material Zinc Type Hubs & Accessories
Dimensions 3-1/4 in OD x 1-27/32 in L Temperature Rating 105 °C
For Use With Rigid/IMC Conduit Standards UL File Number E23018, CSA Certified
Application For Use with Rigid/IMC Conduit UPC 786210044811

Packages

1 - UNIT - 1 5 - UNIT = 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok